Scientific Plastics, LDPE Containment Tray, Ace Glass Incorporated
Catalog #: 75877-614
Supplier: Ace Glass
Specifications
- Dimensions:24×24×3"
- Description:Spill Containment Tray
- Material:LDPE
- Size:28 L
- Cat. no.:75877-614
- Supplier No.:13220-18
Specifications
About this item
Low-density polyethylene containment tray is designed to be placed under a reactor or system to contain spills or leaks.
- Made of low-density polyethylene
- LDPE material is acid-resistant
- One-piece construction
- Temperature limit is 77 °C
- Tray features straight sides
Customers Who Bought This Also Bought