Core-Type Sampler, Koehler
Catalog #: 10118-898
Supplier: Koehler
Specifications
- Length:16"
- Description:Core-type sampler
- Cat. no.:10118-898
- Supplier No.:K28100
Specifications
About this item
Core-type sampler made of stainless steel and brass construction with simple spring mechanism for taking accurate samples.
- Obtain bottom samples or samples from any level
- Butterfly valve on the bottom for ease of sampling
- Three petcocks for draining at different levels (4, 8 and 12")
Use to manually obtain samples of a liquid, semi-liquid, or solid state whose vapor pressure at ambient conditions is below 101 kPa. Clear polycarbonate sample container ensures to view and determine the amount of sediment and water.
Certifications: Conforms to ASTM D4057.
Customers Who Bought This Also Bought