Automatic 'One-Touch' Controlled Atmosphere Anaerobic Chamber, Plas-Labs™
Catalog #: 76202-628
Supplier: Plas-Labs
Specifications
- Accuracy:Oxygen Sensor (%): 0 – 1000.0%, ±1.0%
Oxygen Sensor (ppm): 0 – 10000, ±1.0 FS - Description:Anaerobic Chamber
- Int. dimensions:41 W x 28 D x 26" H
- Electrical:115 – 120 V, 60 Hz, 15 Amps
- Exterior dimensions:55 W x 35 D x 38" H (W includes Transfer Chamber: 12 L x 11" I.D.)
- Temperature range:Ambient to 41 °C
- Cat. no.:76202-628
Specifications
About this item
The new 857-OTA One-Touch "Go Anaerobic" chamber allows one simple press of a button to create a strict anaerobic environment. No standing around to manually purge glove box. Simply push the "Go Anaerobic" button on the large, color touch-screen display and the glove box automatically begins the purging sequence. Only 300 liters of gas is needed to achieve anaerobic atmosphere.
- One-Touch "Go Anaerobic" button
- One-Touch, on-screen data logging with USB port
- Large touch screen display
- Automatic pressure hold function
- Automatic purging cycles
- Oxygen analyzer
- Password protection
- Two-year warranty
The 857-OTA Anaerobic Chamber includes automatic purging of main chamber and transfer chamber, oxygen analyzer, pressure hold function, and a large easy-to-use touch screen. A drying train system is designed for moisutre and oxygen reduction. Gas Consumption for anaerobic achievement is 300 liters.
BodyTextAccessories: No accessories required for standard operation.
Delivery: Ships on a pallet. Requires loading dock.
Caution: Do not lift by valves. Inspect product immediately upon receipt.
Customers Who Bought This Also Bought