Wicked Awesome White Wipes, High-Tech Conversions
Catalog #: 76200-976
Supplier: High-Tech Conversions
Specifications
- W×L:22.8 x 42.5 cm (9 x 16.75")
- Color:White
- Material:Hydroknit Cellulose
- Thickness:31 mil
- Cat. no.:76200-976
- Packaging:100 Wipes/Box, 10 Boxes/Case
- Weight:68 g/m²
Specifications
About this item
These wipes are extremely tough, ultra-durable, and absorbent.
- Ability to absorb a variety of liquids
- For use in a variety of industries
- Offer extreme toughness, durability, and absorbency
- Durable enough to handle most surfaces
Wicked awesome white wipes are ideal for use in a variety of industries, including manufacturing, automotive, food, printing, laboratories, and much more.
A soft outer layer and highly absorbent inner layer allow for easy absorbence of solvents, oil, and other lubricants with ease. The soft outer layers allows for use on face and hands.
Packaging: Packaged in a convenient top dispensing box with front slit to view remaining wipes; allowing for easy restocking options.
Customers Who Bought This Also Bought