Corning® 3 L Erlenmeyer Flask, Male Luer Lock, Corning
Catalog #: 89511-308
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:3000 ml
- Sterility:Sterile
- Description:Corning® 3L Polycarbonate Erlenmeyer Flask with 1/4" Dip Tube, 0.2 μm Vent, Male Luer Lock
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:RECs, ISO 14001 - Kennebunk
- Cat. no.:89511-308
- Supplier No.:11495
Specifications
About this item
Corning Erlenmeyer Flasks are available as closed system solutions.
- Flat bottom
- Preassembled transfer cap
The preassembled transfer caps have two ports: One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in either a male Luer lock or a male polycarbonate quick connect. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes. Cap is Orange in color
They are sterile and arrive individually doubled-bagged and preassembled.
Caution: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.
Customers Who Bought This Also Bought