To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ø:1.70 - 2.3 mm
- Material:Zirconium Oxide
- Size:1 kg
- Cat. no.:CA76046-384
Specifications
About this item
Zirconium Oxide Beads for cell lysis.
- Lysis of animal tissues, wood, seeds, clay, bacteria, ancient and dried samples
- Average size: 1.70–2.3 mm
- Hardness: Vickers 900–100
- Specific gravity: 5.5
- DNase- and RNase-free
Zirconium oxide has very high density and high tensile strength and hardness, and is effective at breaking very tough and hard samples, including organisms within a tough or dense exterior matrix. This is useful in applications such as isolation of intact organelles, and super-molecular structures where lysis conditions necessitate high impaction but low shearing. Effective for isolation of RNA and proteins from bacterial aggregates, biofilms, and whole insects.