BioClean™ Clearview™ Autoclavable Panoramic Goggles, Ansell
Supplier: Ansell Healthcare
Certificates
About this item
Extra wide field of vision.
- Super-soft frame
- Indirect ventilation system
- Toughened polycarbonate, anti-scratch, and optically correct lens
- Ideal for wearing over eye-glasses
- Non-linting, latex-free head band
- Tested to withstand over 40 autoclave cycles of 30 minutes duration at 121 °C (250 °F)
- Supplied non sterile
- Can be autoclaved at 121 °C/250 °F for 30 minutes
BioClean™ Clearview™ autoclavable panoramic goggles have a super-soft thermoplastic rubber frame featuring an indirect ventilation system to provide comfort and reduce the risk of contamination entering a controlled environment. With extra depth and width for increased field of vision, they are ideal for wearing over large eye-glasses. Goggles feature a toughened anti-scratch, optically correct polycarbonate lens for clear vision.
Manufactured in a facility holding ISO 9001:2008 and 89/686/EEC Article 11b certifications and processed in an NEBB certified ISO Class 4 cleanroom environment.
Certifications: Conforms to Category 2 – Personal Protective Equipment PPE Directive 89/686/EEC. Complies with requirements of EN 166:2001 standard for personal eye protection.
Packaging: One piece per sealed PE bag (to be removed prior to autoclaving); 12 bags per inner box; five boxes per lined carton (60 pieces).
Customers Who Bought This Also Bought