Unifrost™ Microscope Slides, Azer Scientific
Catalog #: 89033-048
Supplier: Azer Scientific Inc.
Product available on GSA Advantage®
Minority or Woman-Owned Business Enterprise
Specifications
- Color:Gold
- Description:Frosted slides
- L×W:75×25 mm
- Thickness:1.0 mm
- Packaging:72/Box, 20 Boxes/Case
- Supplier No.:EMS200U
Specifications
About this item
Manufactured from high-quality white German glass, with a single frosted end.
- Single frosted end to help prevent sticking
- Colored end helps with quick identification and organization
All slides have single side, color frosted ends which helps to avoid sticking and jamming problems that can occur with other slides. The color frosted end is resistant to all common chemicals that are utilized in the laboratory.
Customers Who Bought This Also Bought