Snuffer™ Fire Extinguishers, Labconco®
Catalog #: 76193-604
Supplier: Labconco
Product available on GSA Advantage®
Specifications
- Description:Snuffer™ fire extinguisher, 5.15 lbs. charge weight
- Cat. no.:76193-604
Specifications
About this item
The rechargeable Snuffer™ fire extinguishers uses ABC dry powder and mounts above a fume hood liner to provide fire protection to Protector and Basic Hoods.
- Without plumbing or electrical connections
- Fusible link melts at 68 °C (155 °F)
- Chemical powder automatically discharges within 5 seconds to extinguish the fire
- Pressure gauge permits visual inspection
Works with most Labconco Protector fume hoods. A drilled hole is required in the hood liner.
Certifications: UL listed.
Ordering information: For quantities on specific hood sizes, please reference the manual. Cannot be used with hoods over 4' wide with a built-in blower.
Customers Who Bought This Also Bought