Digi-Sense® Variable Time Temperature Controllers, Cole-Parmer
Catalog #: 76183-396
Supplier: Argos Technologies
Specifications
- Control type:Output 1: Proportional Voltage, Timer
- Display type:Reference knob, Low to High
- Description:Digi-Sense® 104A PL312 Variable- Time Output Controller 1440 Watts
- Cat. no.:76183-396
- Electrical:120 V, 50/60 Hz
Specifications
About this item
Manually set power control dial from 5 to 100% to control the output wattage.
- Simplify temperature control with repeating timed On/Off cycles
- Pilot light on front lets users know when the load is heating
Ordering information: Includes 6 ft. attached power cord.
Customers Who Bought This Also Bought