Digi-Sense® Benchtop ON/OFF Temperature Controller, Cole-Parmer
Catalog #: 76183-618
Supplier: Argos Technologies
Specifications
- Control type:Output 1: Solid State Relay, On/Off
- Display type:LED
- Description:Digi-Sense® 104A PL512 On/Off Temperature Controller, Type J, –328 to 2192 °F
- Temperature range:Depends on temperature probe (order separately)
- Cat. no.:76183-618
- Electrical:120 V
Specifications
About this item
Easy programming.
- Basic on/off control for less critical uses
- Shuts off receptacle power once temperature is reached
Ordering information: Includes 6 ft. detachable power cord and lattice support bracket.
Customers Who Bought This Also Bought