Digi-Sense® Benchtop Temperature Limit Controllers, Cole-Parmer
Supplier: Argos Technologies
Certificates
About this item
A secondary safety device that cuts power when a setpoint is achieved.
- Models available for type J, K, or T thermocouples, or RTD probes
- Emergency power cutoff with audible alarm protects processes from dangerous overshoot
- Manual reset required after alarm condition to enable power up
Ordering information: Includes 6 ft. detachable power cord and lattice support bracket.
Specifications
- Catalog No:
- 76183-608
- 76183-606
- 76183-604
- 76183-602
- Temperature range:
- Depends on temperature probe (order separately)
- Depends on temperature probe (order separately)
- Depends on temperature probe (order separately)
- Depends on temperature probe (order separately)
- Temperature accuracy:
- 0.1% of span, ±1.0 °F/°C
- 0.1% of span, ±1.0 °F/°C
- 0.1% of span, ±1.0 °F/°C
- 0.1% of span, ±1.0 °F/°C
- Control type:
- Output 1: Solid State Relay, PID
- Output 1: Solid State Relay, PID
- Output 1: Solid State Relay, PID
- Output 1: Solid State Relay, PID
- Display type:
- LED
- LED
- LED
- LED
Specifications
Related Information
Customers Who Bought This Also Bought