Digi-Sense® Benchtop Twin Temperature Controllers, Cole-Parmer
Supplier: Argos Technologies
Certificates
About this item
Combines two controllers into one, for controlling two independent temperature processes.
- Models available for type J, K, or T thermocouples, or RTD probes
- Setpoint is easily and securely changed with an interface key
Ordering information: Includes 6 ft. detachable power cord and a lattice support bracket.
Specifications
- Catalog No:
- 76183-622
- 76183-620
- 76183-626
- 76183-624
- Temperature range:
- Depends on temperature probe (order separately)
- Depends on temperature probe (order separately)
- Depends on temperature probe (order separately)
- Depends on temperature probe (order separately)
- Temperature accuracy:
- 0.1% of span, ±1.0 °F/°C
- 0.1% of span, ±1.0 °F/°C
- 0.1% of span, ±1.0 °F/°C
- 0.1% of span, ±1.0 °F/°C
- Control type:
- Output 1: Solid State Relay, PID / Output 2: Solid State Relay, PID
- Output 1: Solid State Relay, PID / Output 2: Solid State Relay, PID
- Output 1: Solid State Relay, PID / Output 2: Solid State Relay, PID
- Output 1: Solid State Relay, PID / Output 2: Solid State Relay, PID
- Display type:
- Dual LED (Current and Set Point) for each zone
- Dual LED (Current and Set Point) for each zone
- Dual LED (Current and Set Point) for each zone
- Dual LED (Current and Set Point) for each zone
Specifications
Customers Who Bought This Also Bought