Digi-Sense® Benchtop PID Temperature Controllers, Cole-Parmer
Supplier: Argos Technologies
Certificates
About this item
Perfect for basic temperature control applications.
- Models available for type J, K, or T thermocouples, or RTD probes
- Displays both setpoint and current temperature for convenience
- Auto tune functions to stabilize temperature at set point and minimize overshoot
- Audible alarm alerts user to unsafe temperature conditions
Ordering information: Includes 6 ft. detachable power cord and a lattice support bracket.
Specifications
- Catalog No:
- 76183-614
- 76183-612
- 76183-610
- 76183-616
- Temperature range:
- Depends on temperature probe (order separately)
- Depends on temperature probe (order separately)
- Depends on temperature probe (order separately)
- Depends on temperature probe (order separately)
- Temperature accuracy:
- 0.1% of span, ±1.0 °F/°C
- 0.1% of span, ±1.0 °F/°C
- 0.1% of span, ±1.0 °F/°C
- 0.1% of span, ±1.0 °F/°C
- Control type:
- Output 1: Solid State Relay, PID
- Output 1: Solid State Relay, PID
- Output 1: Solid State Relay, PID
- Output 1: Solid State Relay, PID
- Display type:
- LED
- LED
- LED
- LED
Specifications
Customers Who Bought This Also Bought