To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Sterility:Non sterile
- Description:Handle for Urine Container, 5" Length
- Cat. no.:75799-876
- Supplier No.:ES64310
Specifications
About this item
Easy Grip Handle for 90 mL and 120 mL urine containers.
- Compatible with both 90 mL and 120 mL urine containers
- Provides patients with a clean, easy alternative during urine collection
Offer this handle during urine clean catch collection to prevent contamination. The handle simply slides up the bottom of the container and sits on the rim of the container. It allows users a simple and clean alternative to holding onto the specimen container itself. This handle is extremely beneficial for patients who may be pregnant or have limited mobility.