Universal Plug/Forklift/Cylinder Lockout Device, ZING Enterprises
Catalog #: 76186-014
Supplier: ZING Enterprises
Specifications
- Description:ZING Universal Plug/Forklift/Cylinder Lockout Device
- Environmentally Preferable:Sustainable Materials
- Material:Plastic
- Environmental certification:UL Certified
- Cat. no.:76186-014
- Length:7.25"
- Width:4.25"
Specifications
About this item
Universal Plug/Forklift/Cylinder lockout device performs several critical lockout functions, including plug, forklift, and gas cylinder lockout.
- UL Validated for recycled content
- Made in USA
- High quality
Applications include: Gas cylinder shutoff valves, Plug lockouts (120 V plug, 250 V-SP plug, 15 to 50 Amp 3P Plug), Forklift lockouts (electric driven forklifts: battery plug 50 to 250 Amp, starter battery negative (–) terminal; Propane driven forklifts: LP gas cylinder shutoff valve, LP gas tank coupling).
Customers Who Bought This Also Bought