About this item
The FSC is an advanced precision torque tester ideal for accurate verification or adjustment of virtually any manual or electric wrench, and screwdriver. Easily adaptable to almost any working environment and processes.
- Built-in wireless
- 1000 Hz data capture
- MicroSD card
- USB and RS232 interface
- Analog I/O modes
- Rugged design
- Stats and analytics
The FSC TORQUE ranges in capacity from 17 lbF.in (2 Nm) with a resolution of 0.01 lbF.in (0.001 Nm) to 100 lbF.in (10 Nm) with a resolution of 0.1 lbF.in (0.01 Nm)
The Pass / Fail threshold settings makes the FSC ideal for verification or adjustment of torque settings on manual or electric torque wrenches, screwdrivers, as well as other torque tools. Accepts 1/4" drive wrenches (3/8" adapter compatible) and is overload protected up to 150% full scale. Excellent battery life with four powerful and easily removable Ni-MH 2700 mAh batteries.
FSC TORQUE Tool and Wrench delivers ultra-fast 1000Hz real time sampling and data capture. The FSC is equipped with a built-in wireless module, an expandable microSD memory card, USB, and RS232 ports, as well as an analog output port. The unit includes all key torque measuring modes such as Peak, Multi Peak, and Standard (Real Time).
Specifications
- Catalog No:
- 76175-354
- 76175-356
- 76175-358
- Accuracy:
- ±0.5% Full Scale
- ±0.5% Full Scale
- ±0.5% Full Scale
- Battery life:
- 16h (LCD Backlight OFF, BT Wireless OFF) | 13h (LCD Backlight ON, BT Wireless OFF) | 10h (LCD Backlight ON, BT Wireless ON)
- 16h (LCD Backlight OFF, BT Wireless OFF) | 13h (LCD Backlight ON, BT Wireless OFF) | 10h (LCD Backlight ON, BT Wireless ON)
- 16h (LCD Backlight OFF, BT Wireless OFF) | 13h (LCD Backlight ON, BT Wireless OFF) | 10h (LCD Backlight ON, BT Wireless ON)
- Input/output:
- THR
- THR
- THR
- Overload capacity:
- 150% Full Scale (Display Limit: 110%)
- 150% Full Scale (Display Limit: 110%)
- 150% Full Scale (Display Limit: 110%)
- Power supply:
- 12 V, 1.2 A
- 12 V, 1.2 A
- 12 V, 1.2 A
- Sampling rate:
- 1000 Hz
- 1000 Hz
- 1000 Hz
- Torque:
- Base 91 mm (3.58");
Head 44.7 mm (1.75");
Height 66 mm (2.6"), Torque Sensor Dimensions
1.5 lbs. (615 g), Torque Sensor Weight - Base 91 mm (3.58");
Head 44.7 mm (1.75");
Height 66 mm (2.6"), Torque Sensor Dimensions
1.5 lbs. (615 g), Torque Sensor Weight - Base 91 mm (3.58");
Head 44.7 mm (1.75");
Height 66 mm (2.6"), Torque Sensor Dimensions
1.5 lbs. (615 g), Torque Sensor Weight
Specifications
Related Information
Load-Cell Sensor Dimensions
Datasheet
Scientific Industries Torbal Force Gauges.pdf