About this item
High precision chuck clamp torque gauge designed for clockwise and counterclockwise testing. Ergonomic external loadcell sensor with handles assures handheld stability. Easily connect virtually any bit, grip or attachment compatible with conventional chuck clamps.
- Built-in wireless
- 1000 Hz data capture
- MicroSD card
- USB and RS232 Interface
- Analog I/O modes
- Rugged design
- Stats and analytics
The FSB TORQUE ranges in capacity from 17 lbF.in (2 Nm) with a resolution of 0.01 lbF.in (0.001 Nm) to 100 lbF.in (10 Nm) with a resolution of 0.1 lbF.in (0.01 Nm)
Standard, Peak, Multi-Peak, and Fill-Meter functions guarantee maximum functionality and flexibility when taking measurements. Every function is optimized with statistical analysis, onscreen graphs, and a histogram. Analog I/O ports allows for threshold signaling and control of external peripherals. Powerful nickel–metal hydride batteries keeps the gauge charged up to 16 hours.
The FSB TORQUE Chuck Clamp samples at a rate of 1000 Hz and guarantees optimum precision and accuracy at all times. Measurements are automatically saved to the removable microSD memory card or can be easily sent via USB to a laptop or a PC. Ergonomic external loadcell sensor with detachable handles assures handheld stability. The loadcell is overload protected up to 150% full scale and accepts virtually any bit, grip or attachment compatible with conventional chuck clamps.
Specifications
- Catalog No:
- 76175-348
- 76175-350
- 76175-352
- Accuracy:
- ±0.5% Full Scale
- ±0.5% Full Scale
- ±0.5% Full Scale
- Battery life:
- 16h (LCD Backlight OFF, BT Wireless OFF) | 13h (LCD Backlight ON, BT Wireless OFF) | 10h (LCD Backlight ON, BT Wireless ON)
- 16h (LCD Backlight OFF, BT Wireless OFF) | 13h (LCD Backlight ON, BT Wireless OFF) | 10h (LCD Backlight ON, BT Wireless ON)
- 16h (LCD Backlight OFF, BT Wireless OFF) | 13h (LCD Backlight ON, BT Wireless OFF) | 10h (LCD Backlight ON, BT Wireless ON)
- Input/output:
- THR
- THR
- THR
- Interfaces:
- BT Wireless, USB (B Type), RS232, microSD (SDHC Class 4), Analog I/O
- BT Wireless, USB (B Type), RS232, microSD (SDHC Class 4), Analog I/O
- BT Wireless, USB (B Type), RS232, microSD (SDHC Class 4), Analog I/O
- Overload capacity:
- 150% Full Scale (Display Limit: 110%)
- 150% Full Scale (Display Limit: 110%)
- 150% Full Scale (Display Limit: 110%)
- Power supply:
- 12 V, 1.2 A
- 12 V, 1.2 A
- 12 V, 1.2 A
- Sampling rate:
- 1000 Hz
- 1000 Hz
- 1000 Hz
Specifications
Related Information
Load-Cell Sensor Dimensions
Datasheet
Scientific Industries Torbal Force Gauges.pdf