About this item
The TORBAL FB THOR Precision Series offers affordability and scalability for everyday force measurements. Loaded with essential features and functions which make the FB force gauge ideal for virtually any tension and compression application.
- MicroSD card
- USB and RS232 interface
- Auto-rotate display
- Stats and analytics
- Ergonomic design
- 200% overload protected
- Onscreen graph and histogram
The FB series ranges in capacity from 1 lbF (5 N) with a resolution of 0.0002 lbF (0.001 N) to 100 lbF with a resolution of 0.02 lbF (0.1 N)
Every function is optimized with statistical analysis, onscreen graphs, and a histogram. Easy-to-use Pass / Fail threshold settings makes this force gauge ideal for quality control applications. The FB series is equipped with four powerful and easily removable batteries which keep the unit charged up to 32 hours. The force gauge is overload protected up to 200% at full scale, and equipped with a used-capacity-indicator which shows the amount of capacity used during force measurements.
The FB is an affordable, fully configurable force gauge designed for a wide range of tension and compression applications. The force gauge is intuitive and easy-to-use with logically arranged user menus and ready for out-of-the-box use, no complicated configuration or setup. USB, RS232, and microSD allow for easy PC connectivity and data management. The FB digital force gauge is rugged and ergonomic with an auto rotating backlit LCD display which automatically adjusts to the orientation of the unit. The FB includes all essential force measuring modes such as Peak, Multi Peak, and Standard (Real Time).
Specifications
- Catalog No:
- 76175-310
- 76175-312
- 76175-318
- 76175-320
- 76175-314
- 76175-316
- Accuracy:
- ±0.2% Full Scale
- ±0.2% Full Scale
- ±0.2% Full Scale
- ±0.2% Full Scale
- ±0.2% Full Scale
- ±0.2% Full Scale
- Battery life:
- 32h (LCD Backlight OFF, BT Wireless OFF) | 27h (LCD Backlight ON)
- 32h (LCD Backlight OFF) | 27h (LCD Backlight ON)
- 32h (LCD Backlight OFF) | 27h (LCD Backlight ON)
- 32h (LCD Backlight OFF) | 27h (LCD Backlight ON)
- 32h (LCD Backlight OFF) | 27h (LCD Backlight ON)
- 32h (LCD Backlight OFF) | 27h (LCD Backlight ON)
- Overload capacity:
- 200% Full Scale (Display Limit: 110%)
- 200% Full Scale (Display Limit: 110%)
- 200% Full Scale (Display Limit: 110%)
- 200% Full Scale (Display Limit: 110%)
- 200% Full Scale (Display Limit: 110%)
- 200% Full Scale (Display Limit: 110%)
- Power supply:
- 12 V, 1.2 A
- 12 V, 1.2 A
- 12 V, 1.2 A
- 12 V, 1.2 A
- 12 V, 1.2 A
- 12 V, 1.2 A
- Sampling rate:
- 80 Hz
- 80 Hz
- 80 Hz
- 80 Hz
- 80 Hz
- 80 Hz
- Shaft size:
- 11 mm (0.43"), thread M6x8 mm
- 11 mm (0.43"), thread M6x8 mm
- 11 mm (0.43"), thread M6x8 mm
- 11 mm (0.43"), thread M6x8 mm
- 11 mm (0.43"), thread M6x8 mm
- 11 mm (0.43"), thread M6x8 mm
- Unit weight:
- 1.2 lbs. (560 g)
- 1.2 lbs. (560 g)
- 1.2 lbs. (560 g)
- 1.2 lbs. (560 g)
- 1.2 lbs. (560 g)
- 1.2 lbs. (560 g)