About this item
The TORBAL FC ZEUS is ideal for advanced tension and compression applications which require ultimate speed and precision. Packed with features and functions that increase productivity during force measurement and testing.
- Built-in wireless
- 1000 Hz data capture
- MicroSD card
- USB and RS232 interface
- Analog output and Input
- Auto-rotate display
- Stats and analytics
The FC series ranges in capacity from 1 lbF (5 N) with a resolution of 0.0002 lbF (0.001 N) to 100 lbF with a resolution of 0.02 lbF (0.1 N)
Every function is optimized with statistical analysis, onscreen graphs, and a histogram. The force gauge is overload protected up to 200% at full scale, and equipped with a used-capacity-indicator which displays the amount of capacity used during force measurements. Backlit auto-rotate display automatically adjusts to the position of the force gauge. Excellent battery life with four powerful and easily removable Ni-MH 2700 mAh batteries.
Premium design and superior performance make the FC ideal for even the most demanding tension and compression applications. The FC guarantees utmost accuracy and productivity with ultra-fast 1000 Hz real time sampling and data capture. Loaded with hardware features such as built-in wireless, expandable microSD memory card, USB, RS232, and an I/O output port. The analog input-output allows to connect external peripherals such as Pass / Fail buzzer, light signalization, or an external trigger switch. Peak and Multi Peak modes are enhanced with configurable features such as peak detection sensitivity, measurement time delay, force trigger, auto zeroing, and automatic data storing.
Specifications
- Catalog No:
- 76175-326
- 76175-332
- 76175-328
- 76175-330
- 76175-296
- 76175-294
- Accuracy:
- ±0.1% Full Scale
- ±0.1% Full Scale
- ±0.1% Full Scale
- ±0.1% Full Scale
- ±0.1% Full Scale
- ±0.1% Full Scale
- Battery life:
- 29h (LCD Backlight OFF, BT Wireless OFF) | 25h (LCD Backlight ON, BT Wireless OFF)
- 29h (LCD Backlight OFF, BT Wireless OFF) | 25h (LCD Backlight ON, BT Wireless OFF)
- 29h (LCD Backlight OFF, BT Wireless OFF) | 25h (LCD Backlight ON, BT Wireless OFF)
- 29h (LCD Backlight OFF, BT Wireless OFF) | 25h (LCD Backlight ON, BT Wireless OFF)
- 29h (LCD Backlight OFF, BT Wireless OFF) | 25h (LCD Backlight ON, BT Wireless OFF)
- 29h (LCD Backlight OFF, BT Wireless OFF) | 25h (LCD Backlight ON, BT Wireless OFF)
- Overload capacity:
- 200% Full Scale (Display Limit: 110%)
- 200% Full Scale (Display Limit: 110%)
- 200% Full Scale (Display Limit: 110%)
- 200% Full Scale (Display Limit: 110%)
- 200% Full Scale (Display Limit: 110%)
- 200% Full Scale (Display Limit: 110%)
- Power supply:
- 12 V, 1.2 A
- 12 V, 1.2 A
- 12 V, 1.2 A
- 12 V, 1.2 A
- 12 V, 1.2 A
- 12 V, 1.2 A
- Sampling rate:
- 1000 Hz
- 1000 Hz
- 1000 Hz
- 1000 Hz
- 1000 Hz
- 1000 Hz
- Shaft size:
- 11 mm (0.43"), thread M6x8 mm
- 11 mm (0.43"), thread M6x8 mm
- 11 mm (0.43"), thread M6x8 mm
- 11 mm (0.43"), thread M6x8 mm
- 11 mm (0.43"), thread M6 x 8 mm
- 11 mm (0.43"), thread M6 x 8 mm
- Unit weight:
- 560 g (1.2 lbs)
- 560 g (1.2 lbs)
- 560 g (1.2 lbs)
- 560 g (1.2 lbs)
- 560 g (1.2 lbs)
- 560 g (1.2 lbs)