Vinyl Tubing, Dynalon
Catalog #: 490012-467
Supplier: Dynalon
Specifications
- Length:15.24 m
- Tubing I.D.:7.9375 mm
- Tubing O.D.:11.1125 mm
- Wall thickness:1.5875 mm
- Cat. no.:490012-467
- Supplier No.:610855-09
Specifications
About this item
Vinyl food grade tubing that resists fruit acids, lye, alcohol, greases, and oils.
- Non-toxic
- Inert
- Flexible
- Transparent
- Smooth
- Chemical resistant
Vinyl Food Grade Tubing is designed for use in the laboratory. Offering glass-like transparency, the smooth, dense bore will not harbor bacteria or provide a surface receptive to sediment build-up. Conforms to all FDA, USDA, and 3-A milk handling standards.
Customers Who Bought This Also Bought