Avantor® Alltima, C8 HPLC Columns
Supplier: HICHROM LIMITED
Certificates
About this item
Avantor® Alltima HPLC columns are high quality phases designed for general purpose applications.
- Base deactivated silica phases
- Stable bonding for long column lifetime
- Multiple selectivity options
- USP L7
Lower capacity compared to C18 phases. Recommended for reversed phase applications where C18 is too retentive.
Specifications
- Catalog No:
- 75797-240
- 75797-244
- 75813-082
- 75797-248
- 75797-252
- 76398-336
- 75797-250
- 75797-234
- 75797-254
- 75797-232
- 75813-080
- 75797-236
- 75830-370
- 75798-854
- 75830-602
- 75798-856
- 75830-848
- Carbon load:
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Surface area:
- 340 m²/g
- 340 m²/g
- 340 m²/g
- 340 m²/g
- 340 m²/g
- 340 m²/g
- 340 m²/g
- 340 m²/g
- 340 m²/g
- 340 m²/g
- 340 m²/g
- 340 m²/g
- 340 m²/g
- 340 m²/g
- 340 m²/g
- USP code:
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
Specifications
Customers Who Bought This Also Bought