Avantor® Genesis, Phenyl HPLC Columns
Supplier: HICHROM LIMITED
Certificates
About this item
Avantor® Genesis phases are based on high purity metal-free spherical silica.
- Good peak shape and reproducibility
- Long column lifetime
- pH stability 1 to 10
They are suitable for the analysis of a wide range of analytes.
Specifications
- Catalog No:
- 76398-882
- 75799-010
- 76398-910
- Carbon load:
- 9.4%
- 9.4%
- 9.4%
- Endcapped:
- Yes
- Yes
- Yes
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- USP code:
- L11
- L11
- L11
Specifications
Customers Who Bought This Also Bought