Avantor® Genesis C18, HPLC Columns
Supplier: HICHROM LIMITED
Certificates
About this item
Avantor® Genesis phases are based on high purity metal-free spherical silica.
- Good peak shape and reproducibility
- Long column lifetime
They are suitable for the analysis of a wide range of analytes.
Stainless steel columns.
Specifications
- Catalog No:
- 75830-618
- 76398-890
- 75830-734
- 75798-658
- 76398-884
- 75798-660
- 75798-654
- 76398-888
- 75798-656
- 76398-918
- 76398-876
- 76398-920
- 76398-878
- 75798-662
- 75798-664
- 75830-610
- 76398-916
- 75798-680
- 75798-682
- 75798-676
- 76398-866
- 75798-678
- 76398-896
- 76398-898
- 76398-900
- 75813-102
- 75830-390
- 75798-666
- 75798-672
- 75830-628
- 75798-670
- Carbon load:
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- pH range:
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- USP code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
Specifications
Customers Who Bought This Also Bought