Avantor® Genesis, AQ HPLC Columns
Supplier: HICHROM LIMITED
Certificates
About this item
Avantor® Genesis phases are based on high purity metal-free spherical silica.
- Good peak shape and reproducibility
- Long column lifetime
- pH stability 1 to 10
They are suitable for the analysis of a wide range of analytes.
Specifications
- Catalog No:
- 76398-862
- 75798-650
- 75798-652
- 75798-646
- 75798-648
- Carbon load:
- 15%
- 15%
- 15%
- 15%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- pH range:
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
Specifications
Customers Who Bought This Also Bought