Thermonol High Heat Glove, Steel Grip
Catalog #: CA11019-424
Supplier: STEEL GRIP CA
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Length:23"
- Powdered/Powder-free:Powder-free
- Description:Thermonol High Heat Glove
- Latex/Latex-free:Latex-free
- Liner material:Wool
- Cat. no.:CA11019-424
- Supplier No.:GGPB302451R23P
Specifications
About this item
KEVLAR® thread sewn.
- 22 oz. Thermonol construction
- 11 oz. wool lining
- 23" length, one size only
- Wing thumb style
Customers Who Bought This Also Bought