Molecular Model Set, 59 Atoms
Catalog #: 470231-438
Supplier: Wards
Specifications
- Description:Molecular model Set, 59 Atoms
- Cat. no.:470231-438
Specifications
About this item
Molecular Model Set for Showing Orbitals
- 59 atoms
- 30 links
- 3 orbitals
Contents: 24 White Hydrogen (Single Bonded, 15 mm), 12 Black Carbon (Triple Bonded, 20 mm), 6 Dark Grey Carbon (Double Bonded 20 mm), 2 Light Grey Carbon (Triple Bonded 20 mm), 2 Blue Nitrogen (Triple Bonded 20 mm), 2 Blue Nitrogen (Double Bonded, 20 mm), 6 Red Oxygen (Single bonded, 20 mm), 1 Red Oxygen (Triple Bonded, 20 mm), 2 Red Oxygen (Double Bonded, 20 mm), 2 Green Chlorine (Single Bonded, 20 mm), 18 Simple Links (52 mm), 6 Dual Links (52 mm), 6 Turning Links (72 mm), 2 Red Orbitals (46 mm), 1 Blue Orbital (46 mm).
Customers Who Bought This Also Bought