Mini-300 Orbital Genie™, Scientific Industries
Supplier: Scientific Industries
Certificates
About this item
Powerful high speed orbital shakers for use with virtually any size or shape container in three different configurations.
- Super compact design
- Powerful motor for shaking speed up to 300 rpm
- Three models provides choice
- Adhering mat model is ideal for open containers, bottles, flasks, or beakers
- Ratcheting clamps model provides flexibility and stronghold of various size and shape containers
- Standard flask clamps model can be used with clamps sold separately
Heavy duty, low profile, compact footprint Orbital Shakers available in 3 different configurations provide the flexibility for using a mix of different size and shape vessels on a single platform with shaking speed up to 300 rpm.
BodyTextAccessories: Accessory Universal Ratcheting Clamp is for use with the Ratcheting Mini-300 Orbital-Genie.
Accessory blue adhering mat is an alternative to flask clamps or roller bars for securing vessels to the Mini-300 Orbital-Genie platform. It is ideal for containers such as bottles and dishes that cannot be held with conventional clamps or roller bars. Patented material is naturally adhering. Rinse clean to renew adhering properties. Can only be used with SI-M16xx or SI-M17xx.
Accessory blue adhering mat is an alternative to flask clamps or roller bars for securing vessels to the Mini-300 Orbital-Genie platform. It is ideal for containers such as bottles and dishes that cannot be held with conventional clamps or roller bars. Patented material is naturally adhering. Rinse clean to renew adhering properties. Can only be used with SI-M16xx or SI-M17xx.
Specifications
- Catalog No:
- 75836-252
- 75836-244
- 75836-260
- Speed:
- 35–300 RPM
- 35–300 RPM
- 35–300 RPM
- Orbit:
- 19 mm
- 19 mm
- 19 mm
- Weight:
- 10.25 kg
- 10.25 kg
- 10.25 kg
- Overall dimensions:
- 350 x 350 x 89 mm
- 350 x 350 x 89 mm
- 350 x 350 x 89 mm
- Platform dimensions:
- 305 x 305 mm
- 305 x 305 mm
- 305 x 305 mm
Specifications
Customers Who Bought This Also Bought