To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Micrometer S18
- Cat. no.:103306-196
- Certification:Graticules
- Supplier No.:68043-30
Specifications
About this item
Ideal if used with both metric and English measurements.
- Dual Scales of 25 mm or 1 inch
- Graduated Divisions
- High Definition, chrome on glass image
S18 Brightfield Stage Micrometer: Graduated Metric and English Scales for the calibration of measurement instruments across a wide range of magnifications.
This flexible graduated scale stage micrometer is suitable for low magnification, stereo inspection microscopes to higher magnification compound microscopes.
The scales are centered on all glass slide 76 × 25 × 1.5 mm thick.