Vibratory Pulverizer, Bico Braun International
Catalog #: 24253-010
Supplier: Bico
Specifications
- Description:Vibratory Pulverizer (Ring and Puck Mill)
- Electrical:1HP, 3PH, 50/60Hz, 208/220/400V Motor
- Dimensions:24 x 24 x 43" H
- Cat. no.:24253-010
- Supplier No.:VP-1989
Specifications
About this item
For efficient grinding of production samples
- Starting switch and timer
- Insulated cabinet for reduced operating noise
- 250 mL bowl capacity
- 1 set of grinding components
- 1 bowl and cover
The Vibratory Pulverizer uses two rings and a puck inside an 8" hardened chrome allow steel grinding bowl. A specially designed motor directly coupled to a rotating eccentric swings the bowl and components at a precise speed and distance for maximum grinding efficiency. Rapidly reducing a 1/2" (13 mm) wet or dry sample of mineral, ore, rock, soil and similar materials to a fine mesh of 400+.
Ordering information: Available options include capacities of 100GM, 150GM, and 250ML, and chrome alloy and tungsten carbide materials. Contact your sales representative for more information.
Customers Who Bought This Also Bought