Polytron® Generator PT-DA 03/2EC-050, Kinematica
Catalog #: 97057-704
Supplier: Kinematica
Small Business Enterprise
Specifications
- Description:PT-DA 03 / 2EC-E050, Saw Tooth
- Cat. no.:97057-704
- Diameter ×L:3×50 mm
- For Use With:PT 1200 E, PT 1300 D, PT 2500 E
- Sample Volume:0.05 - 2 ml
- Supplier No.:11030004
- Diameter:3 mm
Specifications
About this item
The smallest available generator in the industry for samples as small as 100 microliters.
- Easy clean design for quick disasembly
- 316L SS
- Fits in micro-centrifuge tubes
When only the smallest tissue of cell samples to be homogenized, our industry exclusive 3 mm design allows for samples as small as 100 microliters.
Customers Who Bought This Also Bought