Polytron® 12 mm Generator, PT-DA 12/2WEC-E157, W-Design, Kinematica
Catalog #: 97006-684
Supplier: Kinematica
Small Business Enterprise
Specifications
- Description:PT-DA 12 / 2EC-E157, Saw Tooth
- Cat. no.:97006-684
- Diameter ×L:12×157 mm
- For Use With:PT 1200 E, PT 1300 D, PT 2500 E
- Sample Volume:2 - 250 ml
- Supplier No.:11030042
- Diameter:12 mm
Specifications
About this item
Polytron Generator for PT 1200 E, PT 1300 D, PT 2500 E as well as discontinud model PT 1600 E.
- "W" design of tough or fibrous samples
- Easy clean desing for quick disassembly
- 316L stainless
This generator is ideal for samples that would otherwise clog a standard saw tooth generator. Best suited for grinding of plant or animal tissues.
BodyTextAccessories: Generators and stand with vessel holder sold separately.
Customers Who Bought This Also Bought