To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Triangular Tungsten Carbide Knife
- Material:Tungsten carbide
- Blade Length:25.4 mm (1")
- Blade Thickness:9.6 mm (0.38")
- Supplier No.:71019-10
- Angle:40°
Specifications
About this item
These knives will fit most any ultramicrotomes and take the place of using glass knives
- Section thickness: 2 to 15 microns
Perfect for trimming blocks, block facing and for sectioning hard samples. The quality does compare to glass knives and the blades can be resharpened if desired.