Small FIB Grid Holder, Electron Microscopy Sciences
Catalog #: 103302-224
Supplier: Electron Microscopy Sciences
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Small FIB Grid Holder, Pin
- Cat. no.:103302-224
- Dimensions:1/2" (12.7 mm)
- Supplier No.:75950-02
Specifications
About this item
Handy grid holder which holds up to two FIB grids of the same thickness for focused ion beam.
- Vacuum grade aluminum with brass screws
- Also be used to safely store FIB grids with thin sections attached
Overall dimensions: 12.7 mm (1/2") x 7.8 mm (0.3 mm) H without pin
Pin: Standard 3.2 mm (1/8")
Delivery: Includes Philips screwdriver.
Customers Who Bought This Also Bought