Specifications
- Volume:300 mL Sample Tube
- Electrical:220-240 V +/- 10%, 50/60 Hz
- Temperature range:30-450 °C
- Cat. no.:76169-028
- Capacity:20 Position
Specifications
About this item
The fully automated K-449 offers a convenient automatic lift for raising and lowering the sample tube rack and a programming mode so that all digestion methods can be saved
- Unattended operation by using the automatic lift and delayed start time
- Direct transfer of the 20 position rack to the KjelSampler
- Programmable time/temperature profiles and full Scurbber K-415 control
- No user contact with hot samples due to automatic lift
- Acceleration of the heating and cooling step, saving up to two hours
- Compliant to official regulations like AOAC, ISO and EN
The 20 position block digester for 300 mL sample tubes, offers fast and safe digestion with magnetic suction module fixation and tight sealing system that seals each position individually. Nine different digestion methods with four temperature and time steps can be set and are displayed during digestion. Complete and ready to use with 20 sample tubes, one sample rack, one suction module with condensate trap, 1.5m EPDM hose to Scrubber with connector, drip tray and drip tray holder. For safe and automatic fume removal the Scrubber K-415 TripleScrub ECO is recommended.
The KjelDigester K-449 reduces the block digestion process by up to two hours and meets the highest safety requirements. The high degree of automation is the perfect match to the KjelMaster System allowing for unprecedented sample throughput.