Blue Guard Industrial Wipe, High-Tech Conversions
Catalog #: 76169-636
Supplier: High-Tech Conversions
Specifications
- W×L:12 × 15"
- Description:Blue Guard Industrial Wipe
- Material:Poly-Cellulose
- Thickness:12 mil
- Cat. no.:76169-636
- Weight:75.3 g/m²
Specifications
About this item
Heavy-duty, super-tough blue industrial wipe made of poly-cellulose blend.
- Blue industrial wipe
- Super-tough and absorbent
Heavy-duty, super-tough blue wipes are absorbent, low-linting, and low in chemical extractables. They are comprised of a blend of absorbant cellulosic fibers and strong polyester fibers. Blue Guard is bulk packed and economically priced.
Packaging: Bulk packed 1000 pieces/case.
Customers Who Bought This Also Bought