Bee-Safe® Non-Skid Boot Cover, High-Tech Conversions
Catalog #: 76169-756
Supplier: High-Tech Conversions
Specifications
- Garment application:Cleanroom
- Length:15"
- Description:PE-Coated Polypropylene Non-Skid Boot Cover
- Height:18"
- Fabric:PVC Sole, PE + CPE-Coated and Nonwoven Polypropylene
- Weight:80 g/m²
- Cat. no.:76169-756
Specifications
About this item
These PE-coated, non-woven, polypropylene non-skid boot covers have an elastic leg cuff and PVC sole to protect from slips and falls.
- Low-linting
- Latex-free
These boot covers have a polypropylene inner layer and a polyethylene-coated outer layer. They also feature a leg cuff for comfort and stability. The PVC sole offers resistance to slips and falls against wet and smooth surfaces.
Packaging: Packaged 100 pieces/case.
Customers Who Bought This Also Bought