Synergy Nonwoven Composite Wipe, High-Tech Conversions
Catalog #: 76169-754
Supplier: High-Tech Conversions
Specifications
- Description:Synergy Nonwoven Composite Cleanroom Wipe
- Material:Poly-Cellulose
- Thickness:0.4557 mm
- Ion concentration range:Chloride 15 ppm
Sulphate 15.8 ppm
Sodium 89 ppm - Basis weight:88 g/m²
- Cat. no.:76169-754
Specifications
About this item
Synergy is a tough, abrasion resistant, very absorbent, and virtually lint-free cleanroom wipe.
Synergy is an especially effective wipe. It is comprised of a synergistic blend of virgin polypropylene and cellulose that is layered and ultrasonically bonded into a uniform, super-tough layered fabric. Unique features give Synergy wipes a high degree of absorbency and effectiveness during the process of general wiping.
Packaging: Wipes are packaged 100 wipes/bag, 12 bags/case.
Customers Who Bought This Also Bought