Rotavapor® R-300M Rotary Evaporators with Controller, BUCHI
Supplier: Buchi
Certificates
About this item
The R-300 meets the highest expectations in convenience and versatility.
- Intuitive user interaction
- Precise operation control
- 5 L flask capacity
- Ergonomic handle
- Combi-clip
- Additional glass assemblies and configurations
The R-300 Rotavapor® has an ergonomic handle for easy positioning of the evaporation flask in to and out of the water bath. The I-300 interface is the central control unit for all process parameters of the Rotavapor R-300. This includes rotation speed; lift position; heating, cooling, and vapor temperature and pressure control. Push notifications on mobile devices allows connected users to view the status of multiple R-300s. The patented multipurpose Combi-clip with snap lock-mechanism provides for quick flask connection and detachment with one hand.
The I-300 interface provides a central location to regulate each evaporation parameter.
Certifications: CE and CSA compliant.
BodyTextAccessories: I-300 standard or I-300 Pro controller interface included.
Ordering information: All accessories and connections are included for out of the box usage. Optional 1L bath, safety shield, >1L evaporation flasks, different joint size glassware, valves for in-house cooling and vacuum are available as accessories (sold separately). Additional glass assemblies and configurations are available. Please contact customer service for more information.
Packaging: All accessories and connections are included for out of the box usage. Optional 1L bath, safety shield, 1L evaporation flasks, different joint size glassware, valves for in-house cooling and vacuum are available as accessories (sold separately). Additional glass assemblies and configurations are available. Please contact customer service for more information.
Caution: Intuitive user interaction
Precise operation control
5 L flask capacity
Ergonomic handle
Combi-clip
Additional glass assemblies and configurations
Specifications
- Catalog No:
- 10807-246
- 10807-186
- 10807-190
- 10807-250
- Rotation speed:
- 10 - 280 rpm
- 10 - 280 rpm
- 10 - 280 rpm
- 10 - 280 rpm
- Weight:
- 13.0 - 13.5 kg
- 13.0 - 13.5 kg
- 13.0 - 13.5 kg
- 13.0 - 13.5 kg
- Shipping dimensions:
- 700L x 605W x 590H mm
- 700L x 605W x 590H mm
- 700L x 605W x 590H mm
- 700L x 605W x 590H mm
- Dimensions:
- 400L x 615W x 320H mm
- 400L x 615W x 320H mm
- 400L x 615W x 320H mm
- 400L x 615W x 320H mm
- Temperature range:
- 20 to 220 °C (5L Flask Bath)
- 20 to 220 °C (5L Flask Bath)
- 20…220 °C (5L Flask Bath)
- 20 to 220 °C (5L Flask Bath)
Specifications
Customers Who Bought This Also Bought