Rotavapor® R-300M Rotary Evaporators Standalone, BUCHI
Supplier: Buchi
Certificates
About this item
The R-300 meets the highest expectations in convenience and versatility.
- Intuitive user interaction
- Precise operation control
- 5 L flask capacity
- Ergonomic handle
- Combi-clip
- Additional glass assemblies and configurations
The R-300 Standalone exhibits a central integrated display of heating bath temperature, rotation speed and lift position on the heating bath base. The rotation speed and heating bath temperature are precisely controlled via two intuitively positioned control knobs. The patented multipurpose Combi-clip with snap lock-mechanism provides for quick flask connection and detachment with one hand.
Its modular design allows extension of the Rotavapor® R-300 to a fully integrated system where a central interface regulates each component.
Certifications: CE and CSA compliant.
Ordering information: All accessories and connections are included for out of the box usage. Optional 1L bath, safety shield, >1L evaporation flasks, different joint size glassware, valves for in-house cooling and vacuum are available as accessories (sold separately). Additional glass assemblies and configurations are available. Please contact customer service for more information.
Packaging: All accessories and connections are included for out of the box usage. Optional 1L bath, safety shield, 1L evaporation flasks, different joint size glassware, valves for in-house cooling and vacuum are available as accessories (sold separately). Additional glass assemblies and configurations are available. Please contact customer service for more information.
Caution: Intuitive user interaction
Precise operation control
5 L flask capacity
Ergonomic handle
Combi-clip
Additional glass assemblies and configurations
Specifications
- Catalog No:
- 10023-914
- 10024-012
- 10024-014
- 10024-016
- Rotation speed:
- 10 - 280 rpm
- 10 - 280 rpm
- 10 - 280 rpm
- 10 - 280 rpm
- Weight:
- 13.0 - 13.5 kg
- 13.0 - 13.5 kg
- 13.0 - 13.5 kg
- 13.0 - 13.5 kg
- Shipping dimensions:
- 700L x 605W x 590H mm
- 700L x 605W x 590H mm
- 700L x 605W x 590H mm
- 700L x 605W x 590H mm
- Dimensions:
- 400L x 615W x 320H mm
- 400L x 615W x 320H mm
- 400L x 615W x 320H mm
- 400L x 615W x 320H mm
- Temperature range:
- 20 to 220 °C (5L Flask Bath)
- 20 to 220 °C (5L Flask Bath)
- 20 to 220 °C (5L Flask Bath)
- 20 to 220 °C (5L Flask Bath)
Specifications
Customers Who Bought This Also Bought