VWR® Unisex Staff Lab Coat
Supplier: VWR International
Certificates
About this item
VWR® reusable Unisex Staff Coats are made with 80/20, poly/cotton twill fabric
- Button-down front
- Two roomy lower front pockets
- One left breast pocket with pencil slot
- Side vents for pants pocket access
These classic white lab coats for both men and women include a five-button front and are made with a soft but very durable 80/20, poly/cotton twill that stands up to industrial laundering. Designed to provide a clean professional appearance. For added convenience, there are side vents to access pants pockets. Lab coats feature a plain front, with no embroidery. Overall length is 99 cm (39"). Available in white only.
Coats feature a button front, two lower front pockets, and one left breast pocket with pencil slot. Includes side vents for pants pocket access. Made from durable 5.7 ounce fabric.
Ordering information: Sizes 4X-Large and 5X-Large require extended lead time. Contact your Avantor sales representative for more information.
Specifications
- Catalog No:
- 76048-830
- Garment application:
- Laboratory
- Gender:
- Unisex
- Sleeve or leg length:
- Long
- Closure type:
- Buttons
- Fabric:
- 80/20, poly/cotton twill fabric
- Weight:
- 5.7 oz.
Specifications
Customers Who Bought This Also Bought