Specifications
- Description:Staticmaster mini ionizing fan
- Cat. no.:10183-828
- Electrical:120 VAC, 60 Hz
- Weight:227 g (8 oz.)
- Supplier No.:4068
Specifications
About this item
The NRD 4068 Mini-Fan Ionizer is the perfect solution for objects that have an irregular shape and need to have their charge removed before being used in the balance chamber.
- Delivers a wide stream of Ions to dissipate static charge over wider area
- Useful for objects that have an irregular shape
- Removes charge before use in the balance chamber
One of the biggest challenges in obtaining accurate readings when using a precision balance is the presence of static electricity which can cause weighing errors. While NRD provides solutions for static elimination when weighing fine powders, irregularly shaped objects like plastic weigh boats and spatulas can cause their own set of challenges. Plastic is easily charged in low humidity. Vials and other weighing containers can become charged during delivery, which causes unstable weighing and product "fly-away." Delivering a wide stream of Ions to dissipate the static charge over a wider area, the mini ionizer will complement your other tools in the balance chamber environment.