To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Method / Format:Gel filtration
- Prep size:Scalable
- Refine target molecule:Amplified/modified DNA
- Sample type:PCR and other enzymatic reactions
- Target molecule:DNA
- Description:Sephadex® G-100 DNA Grade
- Size:100 g
- Description:Sephadex® G-100 DNA Grade
- Cat. no.:CA95016-898L
- Supplier No.:17-0574-02
Specifications
About this item
Sephadex™ G-100 DNA Grade is ideal for use in preparing spin columns for DNA purification.
- For DNA purification from small molecules by gel filtration in spin columns with an exclusion limit of 25bp ds DNA
- Tested to ensure reproducibly high recovery of DNA
- Suitable for researchers who prefer to prepare their own columns for nucleic acid purification
Sephadex G-100 is one of five different G-types ranging from G-10 for small molecules to G-75 for larger molecules. Spin columns packed with Sephadex G-100 DNA Grade allow for high-recovery nucleic acid purification via gel filtration. Gel filtration resins do not exhibit a fixed exclusion limit when used in a spin-column format. In spin-column chromatography, the observed exclusion properties that allow the product to pass through the gel while the smaller impurities are retained depend on experimental factors, such as the resin used, sample volume, product size, and the g-forces used in the purification process.
Parameter
Particle Size Dry: 20 µm-50 µm
Pressure/Flow Specification: 0.096 bar
Fractionation range (Mr) (globular proteins): 4000–100000
Fractionation (Mp) Dextrans: 1000-100000