HiTrap Columns, Capto Phenyl ImpRes
Catalog #: CA10000-218
Supplier: Cytiva
Specifications
- Capacity:1 ml
- Max. pressure:5 bar
- Particle size:36 - 44 µm
- Description:HiTrap™ Capto™ Phenyl ImpRes
- pH range:2 - 13
- Column Hardware:PP
- Bed Dimensions:7×25 mm
- Cat. no.:CA10000-218
- Supplier No.:17-5484-11
Specifications
About this item
HiTrap Capto Phenyl ImpRes is prepacked with Capto Phenyl ImpRes media for screening and small-scale protein purifications using hydrophobic interaction chromatography.
- High-throughput medium for intermediate and polishing protein purification, excellent choice for process-scale purification
- Columns for screening of selectivity, binding and elution conditions, as well as small scale purifications
- Excellent chemical stability allows cleaning with all standard CIP solutions, including 1 M sodium hydroxide
The combined properties of high binding capacity, high flow rate, and low back pressure reduces process cycle times and improves productivity at process scale.
Customers Who Bought This Also Bought