VAI® STER-AHOL® Wipes, Veltek Associates
Catalog #: 75795-628
Supplier: VELTEK ASSOCIATES, INC. MX
Specifications
- Dimensions:30.5 x 30.5 cm (12 x 12")
- Sterility:Gamma irradiated (SAL 10⁻⁶)
- Packaging:100/Case
- Supplier No.:VEL612X12S2320
Specifications
About this item
STER-AHOL® Wipes may be used as a sanitizer in classified manufacturing and testing environments.
- 100% continuous knit polyester filament is specifically designed to be clean and absorbent
- Gamma irradiated at 10⁻⁶ SAL
- Completetly traceable from start to finish
- Individually bagged with two liner bags
STER-AHOL® Wipes are saturated with denatured ethanol formulated to 70%, with a small percentage of methyl alcohol and 30% USP water for injection. These wipes can be used in both aseptic and non-aseptic wipe downs on any critical surface that requires cleaning.
Customers Who Bought This Also Bought