SW® PowerForm® PF-95TL Teal 5.8 mil Sustainable Nitrile Exam Gloves
Supplier: SW Safety Solutions
Certificates
About this item
PowerForm® gloves are versatile and sustainable 5 mil single-use glove combines maximum comfort and control with high-quality construction and high-performance protection.
- EcoTek® sustainable technology
- Fully textured for excellent wet and dry grip
- Touch-screen compatible
- Silicone-free for critical environments
- Optimal thickness for durability and tactile sensitivity
- Tear-resistant beaded cuff eases donning
- 1.5 AQL exceeds laboratory standards
- Excellent price/performance
EcoTek® gloves tested to ASTM D5526-12 standard test method for determining anaerobic biodegradation of plastic materials under accelerated landfill conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated. For additional information on the test reports, contact [email protected].
Certifications: WBENC Women Owned; NCMSDC Minority Business; Small Business Enterprise; EAC TP TC 019/2011; CE 0493; PowerForm® is Dermatologically Approved by the Skin Health Alliance (SHA), and meets stringent standards that ensure skin safety.
Ordering information: Glove sizes are as follows; XS (5.5 to 6), S (6.5 to 7), M (7.5 to 8), L (8.5 to 9), XL (9.5 to 10), XXL (10.5 to 11).
Specifications
- Catalog No:
- 76051-120
- 76051-118
- 76051-124
- 76051-122
- 76051-116
- 76554-054
- Model:
- PF-95TL
- PF-95TL
- PF-95TL
- PF-95TL
- PF-95TL
- PF-95TL
- Ambidextrous/Hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Environmentally Preferable:
- Sustainable Packaging
- Sustainable Packaging
- Sustainable Packaging
- Sustainable Packaging
- Sustainable Packaging
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex/Latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered/Powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Food contact approved:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
Specifications
Related Information
Customers Who Bought This Also Bought