Aluminum Tuning Forks, Set of 8 in Wood Case
Catalog #: 470230-248
Supplier: Wards
Specifications
- Description:Aluminum Tuning Forks, Set of 8 in Wood case
- Cat. no.:470230-248
Specifications
About this item
Aluminum tuning forks for physics experiments.
- Aluminum shank tuning forks
- Supplied in a wooden case with foam inserts for advanced protection
- In the key of C 256 through 512
- Tuned to scientific pitch, C4 = 256Hz (designed for binary use)
- Perfect for physics experiments
These aluminum tuning forks are designed for physics experiments and are tuned to scientific pitch, C4=256 Hz. The following frequencies are included: C 256 Hz - 7 1/8, D 288 Hz - 6 3/4, E 320 Hz - 6 5/8, F 341.3 Hz - 6 1/2, G 384 Hz - 6 3/16, A 425.6 Hz - 5 15/16, B 480 Hz - 5 11/16, C 512 Hz - 5 9/16.
Customers Who Bought This Also Bought