Specific Heat Cylinders with Wood Base
Catalog #: 470230-178
Supplier: Wards
Specifications
- Description:Specific Heat Cylinders with Wood Base
- Cat. no.:470230-178
Specifications
About this item
Metal cylinder set for demonstrating density investigation and specific heat experiments.
- Perfect for use in comparing densities of metals or specific heats
- All cylinders are 16 mm in dia., 100 g (+/- 0.6g), and are drilled for suspension
- Metals included: Lead, Copper, Brass, Iron, Zinc, Aluminum (from most to least dense, respectively)
- Finished wooden base 6 7/8" x 1 3/4" x 1 3/4" perfect for storage and display
This cylinder set is perfect for laboratory use to measure and calculate density and/or specific heat. The set includes the following metals: Lead - Density = 11.34g/cm3, Height = 1 13/16 Copper - Density = 8.96g/cm3, Height = 2 1/4 Brass - Density = 8.73g/cm3, Height = 2 3/8 Iron - Density = 7.87g/cm3, Height = 2 5/8 Zinc - Density = 7.14g/cm3, Height = 2 15/16 Aluminum - Density = 2.7g/cm3, Height = 7 5/16.
Customers Who Bought This Also Bought