Bee-Safe® Super Sticky Shoe Covers, High-Tech Conversions
Supplier: High-Tech Conversions
Certificates
About this item
Super Non-Slip Shoe Covers are made from non-woven polypropylene and provide a super sticky base.
- Non-slip sole design
- Protect from outside contaminants
- Soft non-woven polypropylene for greater comfort
- Latex-free elastic edges to minimize allergic reactions
- Machine made to ensure consistency throughout production
Bee-Safe Super Non-Slip Shoe Covers provide a super sticky base that is designed to reduce slipping and sliding
Applications include use in cleanroom, food industry, medical, pharma, and safety environments, as well as use in laboratories and manufacturing environments.
These shoes covers are ideal for use in areas that need to be protected from outside contaminants.
Packaging: Shoe covers are supplied 300 pieces per case.
Specifications
- Catalog No:
- 76102-156
- 76102-154
- Fabric:
- PE/PP
- PE/PP
- Garment application:
- Cleanroom
- Cleanroom
- Weight:
- 20 g/m² (Polypropylene), 35 g/m² (Non-skid Film)
- 20 g/m² (Polypropylene), 35 g/m² (Non-skid Film)
Specifications
Customers Who Bought This Also Bought