NOVA-TECH 10 BLUE™ Non-Woven Cleanroom Wipes, High-Tech Conversions
Catalog #: 76102-176
Supplier: High-Tech Conversions
Specifications
- Length:22.9 cm (9")
- Width:22.9 cm (9")
- Description:NOVA-TECH 10 BLUE™ Non-Woven Cleanroom Wipes
- Material:Poly-Cellulose
- Thickness:0.36 mm
- Basis weight:73.6 g/m²
- Cat. no.:76102-176
Specifications
About this item
NOVA-TECH 10 BLUE™ is a lightweight, low-linting, poly-cellulose cleanroom wipe.
- Class 100 cleanroom or higher
- Autoclavable
- Tough and absorbent
- Virtually free of particle generation
NOVA-TECH 10 BLUE™ is an especially effective low-linting wipe.
These unique features give NOVA-TECH 10 BLUE™ a high degree of absorbency and effectiveness during the process of general wiping. Wipes made with this fabric are converted in a class 100 cleanroom.
The wipe is comprised of a synergistic blend of virgin polyester and cellulose that is hydroentangled into a uniform, super-tough fabric.
Packaging: Wipes are packaged 300 wipes per bag, 14 bags per case.
Customers Who Bought This Also Bought